Shop All Utility Knives
Klever
Durable Safety Cutter, Magnesium 6 1/2 in L
Mfr # PLS-302XC-20
Zoro # G704393511
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 2
- Blade Material Carbon Steel
- NSF Certified No
- Handle Type Ergonomic
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # PLS-302XC-20
- Zoro # G704393511
- UPC # 810059870406
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Description
Durable Safety Cutter, Antimicrobial No, Application Multi-Purpose, Blade Material Carbon Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304PFSS)
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30B)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101-N)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- IRWIN Folding Utility Knife Utility, 6 in L (1858318)
- Klever Utility Knives