Klever Bolt Dip

Antiseize, 16 oz, Bolt Dip and Brush (Discontinued)


This Product is Discontinued
Shop for all Anti-Seize Compounds

Key Features

  • Anti-Seize Type General Purpose Anti-Seize
  • Base Composition Aluminum, Copper
  • Container Size 8 oz
  • Max. Operating Temp. 2,000 Degrees F
  • Min. Operating Temp. -30 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 8 oz

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Aluminum, Copper, Paste, KIP, -30 Degrees F, 2,000 Degrees F, Klever Bolt Dip, Gray, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.