Shop All Utility Knife Blades
Klever
Antimicrobial Replacement Head, PK25
Mfr # KCJ-XH-20X
Zoro # G7808513
product price: $25.29
/pk 25, $1.01/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/8 in
- Length 2 in
- Material Carbon Steel
- Overall Length 2 in
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-XH-20X
- Zoro # G7808513
- UPC # 810059870628
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1 3/8 in |
Length | 2 in |
Overall Length | 2 in |
Overall Width | 1 3/8 in |
Description
If you are looking for a replacement head that is antimicrobial, this KLEVER X-CHANGE KCJ-XH-20X Antimicrobial Replacement Head is the one to have. The carbon steel blade is suitable for general purpose applications. This straight blade has a safety tip and fits utility knives with stock numbers 60PR33;,60PR34; 60PR35. With 25 blades included in the pack, you will be able to replace your worn out blades on your utility knife without having to purchase an entire new knife. The KLEVER X-CHANGE Antimicrobial Replacement Head gives you value for money with its high quality design and durable construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-30X)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-35X)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- RIDGID Ridgid® Model No. Rc-2375 Replacement Blade (30093)
- Klever Knives, Cutters & Snips