Shop All Utility Knife Blades
Klever
Antimicrobial Replacement Head, PK12
Mfr # KCJ-XH-30X
Zoro # G7808382
original price:
$29.63
23% off
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Length 2 3/4 in
- Material Carbon Steel
- Overall Length 2 3/4 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XH-30X
- Zoro # G7808382
- UPC # 810059870659
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1 3/4 in |
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1 3/4 in |
Description
Antimicrobial Replacement Head, Antimicrobial Yes, Blade Material Steel, Compatible with Grainger Part Number 60PR33, 60PR34, 60PR35, Compatible with Manufacturer Model Number KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, Compatible with Series Klever XChange, Metal Detectable No, NSF Certified No, Number of Cutting Sides 1, Overall Length 2 3/4 in, Overall Width 1 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/2, Flat Head (SQ-3-07)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-35X)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- STRONG ARM Bi-Metal 'Blue Blade' Utility Razor Blades (Pack Of 5) (2084100)
- Klever Utility Knife Blades