Shop All Cases and Totes
Klein Tools
Zipper Bag, Contractor's Portfolio, Ballistic Nylon
Mfr # 5236
Zoro # G4766894
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cordura(R) Ballistic Nylon
- Width 17 in
- Depth 1/2 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5236
- Zoro # G4766894
- UPC # 092644553806
- Country of Origin Mexico
- Category Cases and Totes
Dimensions
Width | 17 in |
Depth | 1/2 in |
Height | 12 in |
Details
Item | Contractor's Zipper Portfolio Bag |
Color | Black |
Material | Cordura(R) Ballistic Nylon |
Number of Pockets | 1 |
Description
Contractor's Zipper Portfolio Bag, Width 17 In., Depth 1/2 In., Height 12 In., Material Cordura(R) Ballistic Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 500 ft Drywall Tape Reel (TP03080)
- RICOH Waste Toner Bottle 100K (416890)
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- Klein Tools Cases and Totes