Shop All Tape Measures
Klein Tools
Woven Fiberglass Tape Open-Reel, 150-Foot
Mfr # 946-150
Zoro # G0910150
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8"
- Blade Material Fiberglass
- Belt Clip No
- Blade Coating Moisture Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 946-150
- Zoro # G0910150
- UPC # 092644860546
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 150 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/8" |
Blade Material | Fiberglass |
Belt Clip | No |
Blade Coating | Moisture Proof |
Measurement Type | SAE/Engineers |
Item | 150 Woven Fiberglass Tape - Open-Reel |
Graduation Marks | 1/8 in |
Description
150 Woven Fiberglass Tape - Open-Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (J4706TB)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- WERA Screwdriver 9/64 in Round (5110002001)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- KLEIN TOOLS Tape Measure, 30-Foot Magnetic Double-Hook (9230)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- KLEIN TOOLS Tape Measure, 16-Foot Compact, Double-Hook (9516)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- Klein Tools Tape Measures