Shop All Rulers and Straight Edges
Klein Tools
Wood Folding Rule with Extension
Mfr # 905-6
Zoro # G0584118
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6' (1.8 m)
- Material Wood
- Graduations 1/16"
- Width (In.) 0.75" (1.9 cm)
- Measurement Type Extending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 905-6
- Zoro # G0584118
- UPC # 092644863103
- Country of Origin Mexico
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6' (1.8 m) |
Width (In.) | 0.75" (1.9 cm) |
Details
Material | Wood |
Graduations | 1/16" |
Measurement Type | Extending |
Item | Wood Folding Rules - with Extension |
Features | Locking Joints |
Description
Wood Folding Rules - with Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- CAPRI TOOLS 1/4 in Drive Metric Universal Socket Set, 12 pcs (1-2125)
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- JOHNSON LEVEL 36 In. Aluminum Yardstick (J236)
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 1000 mm long, 15 mm wide, 1 mm thick (K0759.010210X1000.005)
- Klein Tools Rulers and Straight Edges