Shop All Rulers and Straight Edges
Klein Tools
Wood Folding Rule, Outside Reading
Mfr # 901-6
Zoro # G0910141
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6' (1.8 m)
- Material Wood
- Graduations 1/16"
- Width (In.) 0.75" (1.9 cm)
- Features Locking Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 901-6
- Zoro # G0910141
- UPC # 092644863059
- Country of Origin Mexico
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6' (1.8 m) |
Width (In.) | 0.75" (1.9 cm) |
Details
Material | Wood |
Graduations | 1/16" |
Item | Wood Folding Rule - Outside Reading |
Features | Locking Joints |
Description
Wood Folding Rule - Outside Reading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #20 (46690)
- URREA 3/8"drive, 3/4 in, 6 point SAE deep socket. (5024H)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- KLEIN TOOLS Wood Folding Rule with Extension (905-6)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- J.W. WINCO GN711-KUS-2-W-L Adhesive Ruler (GN711)
- Klein Tools Measuring and Layout Tools