Shop All Wire Strippers & Crimpers
Klein Tools
Wire Stripper/Cutter 16-26 AWG Stranded
Mfr # 11046
Zoro # G0398072
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Material Hardened steel
- Features Spring Loaded Action For Self Opening
- Application Cutting, Looping, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 11046
- Zoro # G0398072
- UPC # 092644740466
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 16 ga |
Minimum Wire/Cable Diameter | 26 ga |
Description
Wire Stripper, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 26 to 16 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Body Material Steel, Features Spring Loaded Action For Self Opening, Finish Black Oxide, Grip Style Standard Cushion, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- SWANSON TOOL 8 oz. Steel Plumb Bob (PB008S)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- KLEIN TOOLS 6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG (11049)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set (VDV999-074)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1004)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- Klein Tools Crimping Tools