Shop All Hand Held Punches
Klein Tools
Wire Rope Punch, 1/2-Inch
Mfr # 7WRP13
Zoro # G903673841
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20" (50.8 cm)
- Type Wire Rope Punch
- Diameter 1/2" (1.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 7WRP13
- Zoro # G903673841
- UPC # 92644462795
- Country of Origin Australia
- Category Hand Held Punches
Dimensions
Length (In.) | 20" (50.8 cm) |
Diameter | 1/2" (1.3 cm) |
Details
Type | Wire Rope Punch |
Description
When safety is a priority, use Klein Tools' Wire Rope Punches to safely drive out pins and keys in machinery. The punch head is attached with wire rope which absorbs the shock from impacts. The long, two-handed rubber handle also helps lessens blow. 1/2-Inch rope punch drives out pins and keys safely from machinery. Two-handed long handle made of rubber, lessen shocks from blows. Urethane ring reduces likelihood of chipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- DEWALT 1-1/4" x 24" x 29" High Impact 4 Cutter SDS Max (DW5855)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- KLEIN TOOLS Drift Punch, 8-Inch (66340)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- KLEIN TOOLS Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch (66321)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- Klein Tools Hand Held Punches