Shop All Hand Held Punches
Klein Tools
Wire Rope Punch, 1-Inch
Mfr # 7WRP25
Zoro # G203673855
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20" (50.8 cm)
- Type Wire Rope Punch
- Diameter 1" (2.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 7WRP25
- Zoro # G203673855
- UPC # 92644462832
- Country of Origin Australia
- Category Hand Held Punches
Dimensions
Length (In.) | 20" (50.8 cm) |
Diameter | 1" (2.5 cm) |
Details
Type | Wire Rope Punch |
Description
When safety is a priority, use Klein Tools' Wire Rope Punches to safely drive out pins and keys in machinery. The punch head is attached with wire rope which absorbs the shock from impacts. The long, two-handed rubber handle also helps lessens blow. 1-Inch rope punch drives out pins and keys safely from machinery. Two-handed long handle made of rubber, lessen shocks from blows. Urethane ring reduces likelihood of chipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- MILWAUKEE TOOL 13/16 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3938)
- SURTEK Octagonal 4Pound Steel Hammer, Fiberglass Handle (MARR4FV)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- HOUGEN-OGURA 11/16 in. Round Punch (76344)
- Klein Tools Hand Held Punches