Shop All Punch Down Tools
Klein Tools
Wire Pick
Mfr # VDV327-103
Zoro # G3498612
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Metal
- Overall Length 7.25" (18.4 cm)
- Configuration End 1 Metal Hook End
- Configuration End 2 Non-Conductive Spudger End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV327-103
- Zoro # G3498612
- UPC # 092644582059
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 7.25" (18.4 cm) |
Item Depth | 7.2500 in |
Item Width | 0.7500 in |
Item Height | 9.7500 in |
Details
Item | Wire Pick |
Color | Yellow |
Material | Metal |
Configuration End 1 | Metal Hook End |
Configuration End 2 | Non-Conductive Spudger End |
Description
Wire Pick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- CLEVELAND PUNCH 1-1/16In Punch (P0529309)
- Klein Tools Punch Down Tools