Shop All Cold Weather Gloves
Klein Tools
Winter Thermal Gloves, M
Mfr # 60619
Zoro # G408994625
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Charcoal Grey, Orange, White
- Cuff Style Hook and Loop
- Insulated Yes
- Length 4.5" (11.5 cm)
- Coating Material 45% Synthetic Leather, 20% Knit Fabric, 7% 3M Thinsulate 40g liner, 7% Polyester, 6% EVA foam Padding, 6% Nylon Stitching, 5% Polyester WAterproof Membrane, 4% Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60619
- Zoro # G408994625
- UPC # 092644606199
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Length | 4.5" (11.5 cm) |
Details
Item | Winter Thermal Gloves, M |
Color | Black, Charcoal Grey, Orange, White |
Cuff Style | Hook and Loop |
Insulated | Yes |
Coating Material | 45% Synthetic Leather, 20% Knit Fabric, 7% 3M Thinsulate 40g liner, 7% Polyester, 6% EVA foam Padding, 6% Nylon Stitching, 5% Polyester WAterproof Membrane, 4% Other |
Weight | 4.5 oz ( 127 g) |
Application | Wire Pulling |
Description
Winter Thermal Gloves, M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- HY-KO 150Ft Lime Flagging Tape Roll Flagging Tape, 12PK (A10564)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- KLEIN TOOLS Winter Thermal Gloves, XL (60621)
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- KLEIN TOOLS Winter Thermal Gloves, L (60620)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- KLEIN TOOLS Winter Thermal Gloves, S (60618)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- Klein Tools Cold Weather Gloves