Shop All Warm Weather Caps, Hats & Liners
Klein Tools
Winter Helmet Liner
Mfr # 60383
Zoro # G7017058
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color Black
- Size One Size Fits Most
- Style Helmet Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60383
- Zoro # G7017058
- UPC # 92644603839
- Country of Origin Indonesia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Material | 100% Polyester |
Color | Black |
Style | Helmet Liner |
Description
The Winter Helmet Liner is made of soft, stretchable fabric for a secure fit. Wear under a hard hat or alone, the Helmet Liner provides warmth from soft, polar fleece fabric on the crown. Windproof fabric surrounds the bottom of the Helmet Liner for ear protection. Reflective accents on logo. One size fits most. Helmet Liner is made of soft polar fleece on crown. Windproof fabric covers ears. Comfortable, snug fit under hard hats or alone. Reflective logo. One size fits most.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- KLEIN TOOLS Heavy Knit Hat, Black, Vintage Patch Logo (60388)
- KLEIN TOOLS Heavy Knit Hat, High-Visibility Yellow, Patch Logo (60568)
- KLEIN TOOLS Knit Beanie (60391)
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- U.S. MILITARY MERCHANDISE CAP-USA AMERICAN FLAG (CP00800)
- Klein Tools Warm Weather Caps, Hats & Liners