Shop All Cable Pulling Grips
Klein Tools
Wide Range Transmission Grip
Mfr # 16499
Zoro # G707669170
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Load Capacity 12,000 lb (5443 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 16499
- Zoro # G707669170
- UPC # 92644470769
- Country of Origin United States
- Category Cable Pulling Grips
Details
Item | Wide Range Transmission Grip |
Material | Steel |
Max. Load Capacity | 12,000 lb (5443 kg) |
Description
The Klein Tools Wide Range Transmission Grip was specifically designed to securely pull ACSR, AAC and bare copper cables Holds a wide range of cable from 068Inch to 142Inch 173 mm to 361 mm This grip has a maximum safe load of 12,000Pound 5443 kg Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks Max Safe Load of 12,000Pound 5443 kg Patent pending design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Ceramic Round Point Safety Blade (10526)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- Klein Tools Cable Pulling Grips