Shop All Cable Pulling Grips
Klein Tools
Wide Range Distribution Grip, Tree Wire
Mfr # 1647728
Zoro # G906133441
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.162 to 0.883" (4.11 to 22.42 mm)
- Material Steel
- Eye Length 10.25" (26 cm)
- Type Round
- Max. Load Capacity 5000 lb (2268 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1647728
- Zoro # G906133441
- UPC # 92644470752
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.162 to 0.883" (4.11 to 22.42 mm) |
Eye Length | 10.25" (26 cm) |
Details
Item | Parallel Jaw Grip |
Material | Steel |
Type | Round |
Max. Load Capacity | 5000 lb (2268 kg) |
Description
Klein Tools' Wide Range Distribution Grip for Tree Wire was specifically designed to securely pull slippery HDPE-coated cable as known as tree wire or fire wire. Holds a wide range of cable sizes from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm). This versatile, one-handed actuation grip is 50-Percent lighter than the Klein's KT4600 grip with easy. This grip has a maximum safe load of 5000-Pound (2268 kg). Pulls HDPE-coated cable known as "tree wire" or "fire wire. 50-Percent lighter than Klein's KT4600 grip. Easy, one handed actuation. Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks. Max Safe Load of 5000-Pound (2268 kg). Patent pending design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- Klein Tools Electrical Tools