Shop All Cable Pulling Grips
This Product is Discontinued
Klein Tools
Wide Range Distribution Grip (Discontinued)
Mfr # KT4650
Zoro # G4025528
Free Shipping & Returns
This Product is Discontinued
Key Features
- Breaking Strength 5,000 lb
- Material Steel
- Type Parallel
- Cable Type Bare Conductor Cables
- Max. Cable Size 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT4650
- Zoro # G4025528
- UPC # 092644477591
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 0.9" |
Min. Cable Size | 0.16" |
Details
Item | Cable Pulling Jaw Grip |
Breaking Strength | 5,000 lb |
Material | Steel |
Type | Parallel |
Cable Type | Bare Conductor Cables |
Description
Cable Pulling Jaw Grip, Breaking Strength 5,000 lb, Material Steel, Eye Inside Dia. N/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.