Shop All Cable Pulling Grips
Klein Tools
Wide Range Distribution Grip
Mfr # 16477
Zoro # G605417101
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.162 to 0.883" (4.11 to 22.42 mm)
- Material Steel
- Type Parallel Jaw Grip
- Cable Type Bare Copper, Aluminum, ACSR
- Features One-Handed Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 16477
- Zoro # G605417101
- UPC # 92644470721
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.162 to 0.883" (4.11 to 22.42 mm) |
Overall Height | 1.25" (3.2 cm) |
Overall Length | 10" (25 cm) |
Jaw Length | 3.31" (8.4 cm) |
Details
Material | Steel |
Type | Parallel Jaw Grip |
Cable Type | Bare Copper, Aluminum, ACSR |
Features | One-Handed Grip |
Application | Wire Pulling |
Description
Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than Klein's Cat. No. KT4500 grip with easy, one-handed actuation. This grip has a maximum safe load of 5000-Pound (2268 kg). Pulls No. 6 Copper to No. 477 ACSR cable. 20-Percent lighter than Klein's KT4500 grip. Easy, one handed actuation. Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks. Max Safe Load of 5000-Pound (2268 kg). Patent pending design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 4 (800-005)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Chicago® Grip for Bare Wire (1613-30)
- KLEIN TOOLS Pulling Grip 36-Inch Length 0.75 to 1-Inch Dia (KP075-36)
- Klein Tools Electrical Tools