Shop All Hard Hat Accessories
Klein Tools
Welding Helmet Replacement Pocket
Mfr # 55663
Zoro # G207023854
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chin Strap Material 1680d Ballistic Weave Material
- Features Flame Resistant 1680d Material
- Weight 14.1 oz
- Application Tool Carrying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55663
- Zoro # G207023854
- UPC # 92644556630
- Country of Origin Bangladesh
- Category Hard Hat Accessories
Details
Item | Welding Helmet Replacement Pocket |
Chin Strap Material | 1680d Ballistic Weave Material |
Features | Flame Resistant 1680d Material |
Weight | 14.1 oz |
Application | Tool Carrying |
Description
The Klein Tools Welding Helmet Replacement Pocket Cat No 55663 replaces the pocket on the Tradesman Pro Ironworker and Welder Backpack Cat No 55665 Designed to hold and carry a welding helmet to the jobsite Exterior is made of flame resistant 1680d ballistic weave material for durability Welding Helmet Replacement Pocket for Klein Tools Backpack Secures a welding helmet to the Ironworker and Welder Backpack Locks into place with the 4 side release buckles Ironworker and Welder Backpack fits a 24Inch to 36Inch connecting bar Backpack has removable pocket for easy cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Yllw (40408)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- KLEIN TOOLS Cooling Fan for Hard Hat and Safety Helmet (60155)
- KLEIN TOOLS Safety Helmet Suspension (CLMBRSPN)
- KLEIN TOOLS Headlamp Bracket with Fabric Strap (56060)
- KLEIN TOOLS Hard Hat Top Pad Replacement, Premium KARBN™ (KHHTOPPAD2)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (No Brim Helmet Only), Black (48-73-1449)
- Klein Tools Head Protection