Shop All Cable Connectors
Klein Tools
Weatherproof F-Compression Connectors RG6 50-Pack
Mfr # VDV812-624
Zoro # G003673871
product price: $39.99
/pk 50, $0.80/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection F-Connector
- Cable Clamping Method Compression
- Use With - Nonmetallic Building Cable RG6
- Overall Length 3 in
- Type F-Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV812-624
- Zoro # G003673871
- UPC # 92644581649
- Country of Origin China
- Category Cable Connectors
Dimensions
Overall Length | 3 in |
Details
Box Connection | F-Connector |
Cable Clamping Method | Compression |
Use With - Nonmetallic Building Cable | RG6 |
Type | F-Connector |
Description
Klein's F-compression Connectors are great for outdoor applications. The dual O-ring seals out moisture. It also is satellite provider approved. Standard RG6 F-compression connector is constructed from metal. Features dual O-ring and color-coded application band. Comes in a pack of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (E18343)
- Klein Tools Cable Connectors