Shop All Handheld Flashlights
This Product is Discontinued
Klein Tools
Non-Contact Voltage Tester Flashlight (Discontinued)
Mfr # NCVT-3
Zoro # G6515741
This Product is Discontinued
Key Features
- Number of Batteries 2
- Flashlight Battery Size AAA
- Flashlight Battery Type NiCd
- Length 5.83"
- Includes Both Visual and Audible Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # NCVT-3
- Zoro # G6515741
- UPC # 092644690082
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.83" |
Details
Number of Batteries | 2 |
Flashlight Battery Type | NiCd |
Item | Voltage Tester Flashlight,Non-Contact |
Includes | Both Visual and Audible Signals |
Description
Voltage Tester Flashlight,Non-Contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.