Shop All Voltage Detectors
Klein Tools
Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication
Mfr # HVNCVT-1
Zoro # G3499087
original price:
$201.17
8% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 50 to 132V AC
- Current Range 50 to 1000V AC
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # HVNCVT-1
- Zoro # G3499087
- UPC # 092644696589
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Length | 13 in |
Manufacturers Warranty Length | 2 yr |
Tool Length | 13 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating Not Rated, Cable Length Not Applicable, Display Type No Display, Includes Carrying Case, Maximum AC Voltage Measured 50 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage, Features Water Resistant, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size 9V, Display Screen Type No Display, Includes Batteries Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (629C-05-CH-P2-E5-S1)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- SPAN Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/60PSI-G-KEMX)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 (HBL3PT2511)
- Klein Tools Voltage Detectors