Shop All Test Equipment
Klein Tools
VDV ProTech™ Data & Coaxial Kit
Mfr # VDV001-833
Zoro # G3498542
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV001-833
- Zoro # G3498542
- UPC # 92644582509
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Item Width | 9.7880 in |
Item Height | 9.2250 in |
Item Depth | 17.1000 in |
Details
Item | VDV Protech Data and Coaxial Kit |
Description
VDV Protech Data and Coaxial Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- TESTO 545 - Digital Lux Meter With App Connection (0563 1545)
- Klein Tools Test Equipment