Shop All Test Equipment Accessories
Klein Tools
VDV ProTech Coaxial Kit
Mfr # VDV011-832
Zoro # G809017077
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV011-832
- Zoro # G809017077
- UPC # 092644582493
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Item Depth | 17.1000 in |
Item Width | 9.7880 in |
Item Height | 9.2250 in |
Details
Item | VDV ProTech(TM) Coaxial Kit |
Description
VDV ProTech(TM) Coaxial Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- Klein Tools Test Equipment Accessories