Shop All Voice & Data Wiring Block Accessories
Klein Tools
UY IDC Connectors UY 22-26 AWG, 25-Pack
Mfr # VDV826-604
Zoro # G303673908
product price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position & Contacts 2P2C
- Cable Type 22-26 AWG
- Connector Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-604
- Zoro # G303673908
- UPC # 92644581403
- Country of Origin Taiwan, Province of China
- Category Voice & Data Wiring Block Accessories
Dimensions
Item Height | 1.0000 in |
Item Width | 1.0000 in |
Item Depth | 1.0000 in |
Details
Position & Contacts | 2P2C |
Cable Type | 22-26 AWG |
Connector Color | Yellow |
Description
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. Professional-grade connector adds or terminates a telephone line. Gel-filled connector has 50 micro-inch thick gold plated contacts. Designed for 22-26 AWG wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12P14V53)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- HUBBELL PREMISE WIRING Clear Block Cover, Composite, White (HPW66BCVR)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- Klein Tools Voice & Data Wiring Block Accessories