Shop All Digital Multimeters
Klein Tools
USB Digital Meter, USB-A and USB-C
Mfr # ET920
Zoro # G7341901
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts No Rating
- Instrument Safety Rating Not Rated
- Audible Continuity No
- Standards CE
- Data Hold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # ET920
- Zoro # G7341901
- UPC # 092644691669
- Country of Origin China
- Category Digital Multimeters
Dimensions
Overall Width | 2 in |
Depth | 3 in |
Overall Height | 0.6 in |
Description
Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-1.00 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating Not Rated, Maximum AC Voltage Measurement Not Applicable, Maximum DC Voltage Measurement 20 V, Instrument Counts No Rating, Special Features Built to Withstand a 6.6 ft (2 m) Drop, Hi-Resolution LCD for Clear Visibility in Environments with Low Ambient Lighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Differential Manometer, Pressure, 60 Wc (0560 1510 01)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- KLEIN TOOLS TraceALL™ Replacement Leads (VDV999-067)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- Klein Tools Digital Multimeters