Shop All Digital Multimeters
Klein Tools
USB Digital Meter and Tester, USB-A (Type A)
Mfr # ET910
Zoro # G7341938
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified
- Display LCD
- Special Features Current Test Loads: 0.5A, 1A, 2A, 3A
- Overall Height 1 in
- Weight 2.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET910
- Zoro # G7341938
- UPC # 92644691393
- Country of Origin China
- Category Digital Multimeters
Dimensions
Overall Height | 1 in |
Overall Width | 2.2 in |
Depth | 4.3 in |
Length (In.) | 4.31" (11 cm) |
Description
USB Digital Meter and Tester,USB A, Basic DC Voltage Accuracy +/-1.0 Percent, Basic DC Current Accuracy +/-1 Percent, Maximum DC Voltage Measurement 20 V, Special Features Built to Withstand a 6.6-Foot (2m) Drop, Hi-Resolution LCD for Clear Visibility in Environments With Low Ambient Lighting, Maximum DC Current Measurement 3 A, Parameters Measured Resistance, AC Response Calculation TRMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Static Control Kit (6082)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3940)
- Klein Tools Digital Multimeters