Klein Tools

USB Charging Cable, USB-A to USB-C (Discontinued)


Key Features

  • Cable Length 20" (50.8 cm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 20" (50.8 cm)

Description

Klein Tools Charging Cable connects devices with USB-A and USB-C ports. The 20-Inch flexible cord allows you to charge your devices side-by-side. This cord is compatible with Klein Tools Portable Rechargeable Batteries. USB-A and USB-C terminals. Charge devices side-by-side with the 20-Inch flexible cord. Accessory part for any Klein Tools product with USB-A or USB-C port.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.