Shop All Ferrules
Klein Tools
UR IDC Connector UR 19-26 AWG
Mfr # VDV826-605
Zoro # G109001325
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 in
- Depth (In.) 1 in
- Color Red
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-605
- Zoro # G109001325
- UPC # 092644581410
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Height (In.) | 1 in |
Depth (In.) | 1 in |
Width (In.) | 1 in |
Details
Item | UR IDC Connector |
Color | Red |
Description
UR IDC Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- Klein Tools Wire Connectors & Disconnects