Shop All Cable Connectors
Klein Tools
Universal F-Compression Connectors RG59 50-Pack
Mfr # VDV812-618
Zoro # G003673857
product price: $43.49
/pk 50, $0.87/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 50-Pack
- Box Connection F-Connector
- Cable Clamping Method Compression
- Use With - Nonmetallic Building Cable RG59
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV812-618
- Zoro # G003673857
- UPC # 92644581588
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Dimensions
Overall Length | 3 in |
Details
Style - Connector | 50-Pack |
Box Connection | F-Connector |
Cable Clamping Method | Compression |
Use With - Nonmetallic Building Cable | RG59 |
Type | F-Connector |
Description
Klein's patented universal sleeve technology connectors install up to 5x faster than other F compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand. Compression connector is made of dark nickel-plated solid brass. Patented sleeve design connector for multi-shield, plenum cables. Fits all diameter variations. Also available in a pack of 10 (Cat. No. VDV812-615).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- HARTING M32 To 1" Npt Adapter (73000005320)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- Klein Tools Cord Grips