Shop All RCA & Stereo Adapters
Klein Tools
Universal F, Comp Connector RG6-R6Q, PK10
Mfr # VDV812-606
Zoro # G6375386
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG6/6Q
- Color Yellow/Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV812-606
- Zoro # G6375386
- UPC # 92644581427
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Cable Type | RG6/6Q |
Item | Universal F,Comp Connector RG6-R6Q,PK10 |
Color | Yellow/Nickel |
Description
Universal F,Comp Connector RG6-R6Q,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, A/B Repeater, M/M, 25" (U042-025)
- FELLOWES Wrist Rest, Graphite (91737)
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces ExpertPower EXP1250 Battery (ML5-1226700199231)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 35-Pack (VDV813-619)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 10-Pack (VDV813-616)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- STEREN F Terminator 75-Ohm (200-075)
- TRIPLETT Universal Compression Tool Kit (CS-TK00)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- Klein Tools RCA & Stereo Adapters