Shop All Crimping Tool Kits
Klein Tools
Twisted Pair Installation Kit with Zipper Pouch
Mfr # VDV026-212
Zoro # G6081247
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-3/4"
- Material High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl
- Application Strip, Crimp and Punch Down to Connect Modular Cables
- Width 7"
- Features Complete Kit for Preparing and Installing Modular Connectors; Includes: Twisted Pair Radial Stripper, Ratcheting Modular Crimper/Stripper, 110-Type Punchdown Tool, (6) Modular Data Plugs, Polyester Zipper Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV026-212
- Zoro # G6081247
- UPC # 92644691249
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 12-3/4" |
Width | 7" |
Details
Material | High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl |
Item | Twisted Pair,Installation Kit with Pouch |
Application | Strip, Crimp and Punch Down to Connect Modular Cables |
Features | Complete Kit for Preparing and Installing Modular Connectors; Includes: Twisted Pair Radial Stripper, Ratcheting Modular Crimper/Stripper, 110-Type Punchdown Tool, (6) Modular Data Plugs, Polyester Zipper Bag |
Description
Twisted Pair,Installation Kit with Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Without Grip (K0725.0100X10)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- RIDGID Drain Cleaning Attachment (66588)
- DREMEL Tungsten Carbide Cutter (9906)
- KLEIN TOOLS Coax Cable Installation Kit with Zipper Pouch (VDV026-211)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- TRIPLETT 12-1/2" Crimper and Connector Kit 24 to 22 AWG (HS-TK)
- ANDERSON POWER PRODUCTS Crimp Kit, 175 A, 2ga Gray (124105-001)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- TWINKLE Malco 12.75 in. Hand Crimping Tool Red 1 pk (S6R)
- Klein Tools Crimping Tool Kits