Shop All Leveling Rods and Tripods
Klein Tools
Tripod
Mfr # 69345
Zoro # G702022932
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Head Style Quick Release
- Mounting Thread 1/4/2020
- Number of Sections 3
- Features Quick Release Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69345
- Zoro # G702022932
- UPC # 92644693458
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Overall Length | 23" (9.1 cm) |
Details
Type | Accessory |
Head Style | Quick Release |
Mounting Thread | 1/4/2020 |
Number of Sections | 3 |
Features | Quick Release Plate |
Description
The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by screwing it to the 1/4-20 mounting threads, and when it is time to wrap up a job detach the level easily by removing the quick release plate. Tripod is compact and durable to move to different job sites. Height increases from 22 to 61-Inches when fully extended. Laser levels and other products attach to 1/4-20 mounting threads. Quick release plate with a 1/4-20 mounting thread. Compatible with Klein Tools laser levels and products that attach to a 1/4-20 mounting thread such as cameras and video equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- BOSCH Tripod, Compact, Flat Head, Aluminum (BT 150)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- SPER SCIENTIFIC Field Tripod (840093)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- Klein Tools Levels, Compasses, and Plumb Bobs