Shop All Tree Pole Climbers and Accessories
Klein Tools
Tree Climber Set 2-3/4-Inch Gaffs 17 to 21-Inch
Mfr # CN1907ARL
Zoro # G0685295
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17-Inch to 21-Inch
- Features Overall Maximum Weight Capacity 350 Lb (136.1 kg)
- Weight 6.0 lb (2.7 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # CN1907ARL
- Zoro # G0685295
- UPC # 092644520259
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Size | 17-Inch to 21-Inch |
Details
Item | Tree Climbers with 2-3/4IN Gaffs |
Features | Overall Maximum Weight Capacity 350 Lb (136.1 kg) |
Weight | 6.0 lb (2.7 kg) |
Description
Tree Climbers with 2-3/4IN Gaffs, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- KLEIN TOOLS Removable Gaff Guard (1945G)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- KLEIN TOOLS Pole Climbers with 1-9/16-Inch Gaffs-Complete Set (CN1986AR)
- ARBO SPACE 3/4in LPX Whoopie Sling 4'-16' (34LWS4-16)
- Klein Tools Fall Protection