Shop All Tree Pole Climbers and Accessories
Klein Tools
Tree and Pole Climbers with 1-9/16-Inch Gaffs
Mfr # 1986AR
Zoro # G1573586
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Klein Tools Pole and Tree Climbers
- Length 15 in to 19 in
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Weight Capacity 300 lb
- Climber Length Min. 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1986AR
- Zoro # G1573586
- UPC # 092644520495
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 15 in to 19 in |
Climber Length Min. | 17 in |
Length Adjustment Increment | 1/4 in |
Climber Length Max. | 19 in |
Stirrup Width | 4 1/2 in |
Gaff Length | 1 5/8 in |
Climber Length Minimum | 17 in |
Climber Length Maximum | 19 in |
Details
Item | Pole Climbers |
For Use With | Klein Tools Pole and Tree Climbers |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Weight Capacity | 300 lb |
Gaff Angle | 22 Degrees |
Gaff Type | Standard |
Brand and Series | Klein Tools |
Gaff Material | Steel |
Product Type | Pole Climbers |
Description
Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Not Applicable, Gaff Angle 22 Degrees , Gaff Material Steel, Gaff Type Standard, Climber Length Maximum 19 in, Climber Length Minimum 17 in, Gaff Length 1 5/8 in, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Stirrup Width 4 1/2 in, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climbers, Length Adjustment Increment 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- KLEIN TOOLS Gaff Gauge for Pole and Tree Climbers (KG-1)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- Klein Tools Tree Pole Climbers and Accessories