Shop All Handheld Work Lights
Klein Tools
Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light
Mfr # 55437
Zoro # G9362166
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Battery
- Voltage 4.5
- Lamp Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55437
- Zoro # G9362166
- UPC # 092644554377
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Battery Size | AAA |
Length | 1 1/2 in |
Housing Dia. | 2 7/8 in |
Overall Width | 1.5 in |
Overall Height | 2.8 in |
Overall Depth | 0.5 in |
Head Diameter | 2.8 in |
Description
Hand Lamp, Bulb Base Type Not Applicable, Color Temperature 5000K, Head Diameter 2.8 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 50 lm, Mount Type Hook, Magnet, Number of Bulb Fixtures Not Applicable, Operating Voltage 1.5V, Overall Depth 0.5 in, Overall Height 2.8 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type Push Button, Wattage 18 W, Job Light Type Hanging Light, Power Source Battery, Includes Bulb Built-In, Battery Size AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- ASD LIGHTING Cutoff W/P, LED, Adjst, Dim, DLC 4.0,120W, 5K (ASD-WLP02A-120D50B)
- KLEIN TOOLS Cap Visor LED Light (56402)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- ASTRO PNEUMATIC RECHARGEABLE LED SLIM LIGHT W/TOP FLASH (AO65SL)
- STREAMLIGHT Flashlight Protac Hl 5-X Usb, 88081 (STL88081)
- MILWAUKEE TOOL M18™ ROVER™ Mntng Flood Light w M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Bat (2365-20, 48-11-1835)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- ECCO SAFETY GROUP LED WORKLAMP CLEAR SQUARE (6) 3 WATT LED FLOOD BEAM (EW2451)
- Klein Tools Handheld Work Lights