Shop All Portable Coolers
This Product is Discontinued
Klein Tools
Tradesman Pro™ Tough Box Cooler, 48-Quart (Discontinued)
Mfr # 55650
Zoro # G7451387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 48 qt.
- Material Polypropylene, Polyethylene
- With Wheels No
- Color Gray and Orange
- Exterior Length 17.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55650
- Zoro # G7451387
- UPC # 092644556500
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 17.6" |
Exterior Width | 25.9" |
Details
Capacity | 48 qt. |
Material | Polypropylene, Polyethylene |
With Wheels | No |
Item | Tradesman Pro Tough Box Cooler,48-Quart |
Color | Gray and Orange |
Ice Retention | 30 hours |
Number of Cans | 72 |
Insulation | Polyurethane Foam |
Cooler Capacity | 48.0 qt. |
Body Color | Gray |
Description
Tradesman Pro Tough Box Cooler,48-Quart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.