Shop All Portable Coolers
Klein Tools
Tradesman Pro™ Soft Lunch Cooler, 12-Quart
Mfr # 55601
Zoro # G7759669
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12 qt.
- Material 1680D Ballistic Polyester
- With Wheels No
- Overall Width 12"
- Basic Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55601
- Zoro # G7759669
- UPC # 092644556012
- Country of Origin China
- Category Portable Coolers
Dimensions
Overall Width | 12" |
Exterior Width | 12 in |
Exterior Height | 13 in |
Overall Height | 13" |
Exterior Length | 9 1/2 in |
Nominal Overall Width | 12" |
Nominal Overall Depth | 10" |
Overall Depth | 9-1/2" |
Nominal Overall Height | 13" |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 12 qt, Exterior Length 9 1/2 in, Exterior Width 12 in, Exterior Height 13 in, Plastic, Ice Retention Up to 12 hr, Body Color Black, Number of Cans 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTER Tube Gate, 12 ft W Gate, 50 in H Gate, Steel Frame, Red (6ER12)
- GARDEN ZONE CLOTH HDW 24""X5' 1/4"" (122405)
- EARTHWISE 12-Inch 12-Amp Electric Corded Dethatcher (DT71212)
- JACKS IMPORTS Chrome Plated Quick Slip On Spurs MENS (10471-MEN)
- KLEIN TOOLS MODbox Cooler, 17-Quart (62204MB)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- BUD LIGHT Bud Light 38897 Bud Light Bluetooth Speaker Cooler Bag (38897)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- GREEN ARROW EQUIPMENT 65 qt. Sportsman Cooler; Coffee (GR3632016)
- K-TOOL INTERNATIONAL 70 Quart Xtra-Cool Insulated Cooler (KTIXD70)
- Klein Tools Portable Coolers