Shop All Disposable Shoe Covers
Klein Tools
Tradesman Pro™ Shoe Covers, Medium
Mfr # 55487
Zoro # G3499848
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Size M
- Named Size M
- Color Black
- Standards ASTM D1894
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 55487
- Zoro # G3499848
- UPC # 92644554872
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | M |
Named Size | M |
Details
Item | Shoe Covers,Medium,PR |
Material | Nylon |
Color | Black |
Standards | ASTM D1894 |
Description
Shoe Covers,Medium,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Orange (6806)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, X-Large (55489)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- TRIMACO Shoe/Boot Cover Dispenser, ABS Plastic (54710)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- Klein Tools Disposable Shoe Covers