Shop All Disposable Shoe Covers
Klein Tools
Tradesman Pro™ Shoe Covers, Large
Mfr # 55488
Zoro # G3499881
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Size L
- Named Size L
- Color Black
- Standards ASTM D1894
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55488
- Zoro # G3499881
- UPC # 92644554889
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Mens Shoe Size - Minimum | 10 1/2 |
Womens Shoe Size - Minimum | 11 |
Details
Item | Shoe Covers,Large,PR |
Material | Nylon |
Color | Black |
Standards | ASTM D1894 |
Series | Tradesman Pro |
Includes Slip Resistant Sole | Yes |
Waterproof | Yes |
Description
Shoe Covers,Large,PR, Color Black, Includes Slip Resistant Sole Yes, Material Nylon, Mens Shoe Size - Minimum 10 1/2, Named Size L, Product Type Shoe Cover, Series Tradesman Pro, Standards ASTM D1894, Waterproof Yes, Womens Shoe Size - Minimum 11, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Medium (55487)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, X-Large (55489)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- Klein Tools Disposable Clothing