Shop All Tool Hanging Racks & Rails
Klein Tools
Tradesman Pro™ Modular Wall Rack
Mfr # 55921
Zoro # G7925015
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy-Duty Anodized Aluminum
- Type Click Lockâ„¢ Modular
- Overall Height 1.5" (3.8 cm)
- Overall Width 2" (5.1 cm)
- Features Adjustable Mounts Slide on Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 55921
- Zoro # G7925015
- UPC # 92644559211
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Overall Height | 1.5" (3.8 cm) |
Overall Width | 2" (5.1 cm) |
Overall Length | 24" (61 cm) |
Details
Item | Tradesman Proâ„¢ Modular Wall Rack |
Material | Heavy-Duty Anodized Aluminum |
Type | Click Lockâ„¢ Modular |
Features | Adjustable Mounts Slide on Bar |
Fits Brand | Tradesman Proâ„¢ |
Description
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design. Wall-mounted rack is constructed of heavy-duty anodized aluminum. Fits three Click LockTM Modular Tool Pouches. Includes wall mounting hardware. Use with Modular Piping, Open, Trimming and Drill Pouches (Cat. Nos. 55912, 55913, 55914, and 55917). Patent Pending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- URREA Pliers with 10 small interchangeable tips (382)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- JET Tool Rest Right (JBG8A-28)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- CRAWFORD PRODUCTS 112Giant Spring Grip (SG1G)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook, MN (36360-6)
- Klein Tools Tool Hanging Racks & Rails