Shop All Tool Belts & Pouches
Klein Tools
Belt, Tradesman Proâ„¢ Modular Tool Belt - L, Black, Ballistic Polyester and Leather
Mfr # 55919
Zoro # G7924875
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Polyester and Leather
- Color Black
- Tool Storage Type Included Belt
- Width 2" (5.1 cm)
- Length 49" (124.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55919
- Zoro # G7924875
- UPC # 92644559198
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 2" (5.1 cm) |
Length | 49" (124.5 cm) |
Waist Size | 35" to 39" (88.9 to 99.1 cm) |
Overall Width | 5" (12.7 cm) |
Overall Height | 1" (2.5 cm) |
Details
Item | Tradesman Proâ„¢ Modular Tool Belt - L |
Material | Ballistic Polyester and Leather |
Color | Black |
Tool Storage Type Included | Belt |
Features | Padded Liner with Breathable Mesh; Loop Tape Measure Holder |
Measurement Type | Click Lockâ„¢ Modular |
Closure Type | Buckle |
Typical Bag or Tote Application | Use with Klein Tools Tradesman Proâ„¢ Pouches |
Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 35-Inch to 39-Inch (88.9 to 99.1 cm) waist. Tool belt features breathable mesh interior and padded liner. Side handles for easy lifting and thick leather belt ends. Fits 35 to 39-Inch waists and has metal points to add suspenders. Large fits 35-Inch to 39-Inch waists. Use with Tradesman ProTM Modular Pouch System with Click-LockTM. Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- Klein Tools Tool Belts & Pouches