Shop All Tool Lanyards & Tethering
Klein Tools
Tradesman Pro™ Magnetic Wristband
Mfr # 55895
Zoro # G7341868
product price: $21.97
/ea
$21.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.25" (33.7 cm)
- Material 1680d Ballistic Weave, Mesh Interior
- Color Black with Orange/Gray
- Width 0.75" (1.9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55895
- Zoro # G7341868
- UPC # 92644558955
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 13.25" (33.7 cm) |
Width | 0.75" (1.9 cm) |
Details
Item | Wristband,Tradesman Pro,Magnetic |
Material | 1680d Ballistic Weave, Mesh Interior |
Color | Black with Orange/Gray |
Description
Wristband,Tradesman Pro,Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2080)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- KLEIN TOOLS Magnetic Hanger (69190)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- HONEYWELL MILLER Drill Anchor Mount, 3" L x 3" W, Nylon (MDRILBOOTSM)
- Klein Tools Tool Lanyards & Tethering