Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Klein Tools
Tradesman Pro™ Laptop Backpack / Tool Bag, 25 Pockets, Black Nylon (Discontinued)
Mfr # 55456BPL
Zoro # G4022335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Material Ballistic Nylon
- Features and More, Backpack With Separate Compartment to Keep Laptops Protected From Other Tools, Cables, Durable Molded Bottom Protects From the Elements, Hard, Molded Front Pocket Protects Safety Glasses, Orange Interior to Find Tools Faster, Organizer Pocket for Pens, Phone, Shoulder Straps and Handle for Easy Carrying, Storage for Adapters and Cables, Tough
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55456BPL
- Zoro # G4022335
- UPC # 092644554568
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Nominal Overall Height | 18 in |
Overall Height | 18 1/2 in |
Overall Depth | 14 in |
Overall Width | 14 in |
Width | 7" |
Height | 18-1/2" |
Length | 14" |
Nominal Overall Depth | 7 in |
Nominal Overall Width | 14 in |
Depth | 7" |
Overall Length | 14 in |
Description
Tool Backpack, Bag Style Tool Backpack, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 18 1/2 in, Overall Depth 14 in, Overall Width 14 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.