Shop All Knee Pads
This Product is Discontinued
Klein Tools
Tradesman Pro™ Knee Pads (Discontinued)
Mfr # 55629
Zoro # G8066381
This Product is Discontinued
Key Features
- Style Hard Shell
- Cap Material Polyurethane
- Number of Straps 1
- Closure Type Quick Release Buckle
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55629
- Zoro # G8066381
- UPC # 92644556296
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pads |
Style | Hard Shell |
Cap Material | Polyurethane |
Number of Straps | 1 |
Closure Type | Quick Release Buckle |
Color | Black |
Pad Material | Neoprene |
Strap Material | Neoprene |
Description
Knee Pads, Color Black, Number of Straps 1, Strap Material Neoprene, Cap Material Polyurethane, Pad Material Neoprene, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.