Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428
Mfr # 55428
Zoro # G7609436
original price:
$128.99
5% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Attachments for Suspenders, Drills and Spare Parts, Handles for Easy Carrying, Padded Belt With Mesh Interior is Breathable and Comfortable, Removable Pouches Allow You to Carry only the Tools You Need, Rugged Leather Belt Ends, Wide Open Pockets for Tools
- Type Electrician's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55428
- Zoro # G7609436
- UPC # 092644554285
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 49 in |
Size | L |
Depth | 6 in |
Waist Size | 35 in to 39 in |
Height | 12 1/2 in |
Length | 6-1/2" |
Overall Width | 12 1/2 in |
Overall Length | 49 in |
Minimum Waist Size | 35 in |
Maximum Waist Size | 39 in |
Belt Width | 2 in |
Description
Tool Belt, Electricians, Width 49 in., Depth 6 in., Height 12-1/2 in., Waist Size 35 to 39 in., Number of Pockets 26, Material 1680D Ballistic Weave, Color Black, Belt Type Padded with Mesh Interior, Features Removable Pouches with Handles, Wide Open Pockets for Tools, Drills and Spare Parts, Drill Bit Pocket, Loop Tape Measure and Hammer Holder, Suspender Attachment, Rugged Leather Belt Ends, For Use With Hand Tools, Includes (2) Tool Pouches and Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF739B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-S (45789)
- KLEIN TOOLS Tool Suspenders, Nylon-Web Suspenders, Polypropylene Webbing (Front), Elastic Webbing (Back) (60210B)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415S)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- Klein Tools Tool Belts & Pouches