Shop All Digital Multimeters
Klein Tools
TraceALL™ Replacement Leads
Mfr # VDV999-067
Zoro # G1380978
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Multimeter Style Replacement Lead, VDV526-054
- Application Wire Tracing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV999-067
- Zoro # G1380978
- UPC # 092644581342
- Country of Origin China
- Category Digital Multimeters
Details
Item | TraceALL(TM) Replacement Leads |
Multimeter Style | Replacement Lead, VDV526-054 |
Application | Wire Tracing |
Description
TraceALL(TM) Replacement Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFS-220-60#/KPA-G)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V (MM325)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke 179/EDA2 Kit)
- Klein Tools Digital Multimeters