Shop All Knee Pads
Klein Tools
Tough-Flex Knee Pad Sleeve XL/XXL
Mfr # 60850
Zoro # G310832435
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Neutralizing Application Knee Protection
- Color Black
- Length 14.6"
- Material 35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60850
- Zoro # G310832435
- UPC # 92644608506
- Country of Origin China
- Category Knee Pads
Dimensions
Length | 14.6" |
Width | 10" |
Elbow and Knee Pad Size | XL/XXL |
Details
Primary Neutralizing Application | Knee Protection |
Color | Black |
Material | 35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other |
Description
The Tough-Flex Knee Pad Sleeves from Klein Tools feature a slim, low-profile and unique, sleeve design that keep the knee pads close to your body and centered in place throughout the day. These sleeves feature a zipper to be put on and off easily while wearing work boots. The front of the sleeve is designed with a tough, flexible cap for agility and protection on the jobsite. Neoprene and EVA foam padding provides the ultimate comfort for all day kneeling comfort for any jobsite or weekend task that puts pressure on your knees. Convenient zipper on the side allowing easy on/off application. Tough and flexible TPE cap for agility and protection. Premium gel-like foam padding system ensures all day comfort. Elastic cuff with slip-resistant silicone helps knee pads stay in place. Offered in four sizes for any jobsite or weekend task that puts pressure on your knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- HY-KO 3In White Vinyl Number 0, 10PK (A30510)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Rigid Plastic, Active Mining, Portrait (OS-WS-P-1218-V-13603)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve S/M (60628)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- KLEIN TOOLS Knee Pad Compression Sleeve, M/L, PR (60623)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- PULL R HOLDING Gel Dome FLR Knee Pad (95300)
- Klein Tools Ergonomics