Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 33 Pockets
Mfr # 62202MB
Zoro # G108454610
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
- Features Connects to Klein's MODbox™ Mobile Workstation and Components
- Number of Pockets 33
- For Use With Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 62202MB
- Zoro # G108454610
- UPC # 92644620379
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tote |
Color | Black/Orange |
Material | 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom |
Features | Connects to Klein's MODbox™ Mobile Workstation and Components |
Number of Pockets | 33 |
For Use With | Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation. |
Description
Klein's Tool Tote features 33 pockets for plenty of tool storage, including a tape loop and a zipper side pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox Mobile Workstation and other MODbox components to make a custom mobile workstation. Firm carrying grip on rugged, hard handle. 33 Pockets for plenty of tool storage. Connects to Klein's MODbox Mobile Workstation and components. Constructed with durable water resistant 1680d Ballistic Weave material. Side zipper pocket stores small parts and tools. Shoulder strap with extra padding included for extra carrying comfort. Fully molded bottom protects from the elements. Tape loop fits all standard electrical tape rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- TEKTON 14 mm Combination Wrench (18284)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- RIDGID Workholder, Cam 65R (39335)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- KLEIN TOOLS Bucket Bag, Off-White, #1 Canvas (5104OCTO)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- KLEIN TOOLS Bucket Bag, White, #1 Canvas, 1 Pockets (5104VT)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- Klein Tools Tool Bags, Backpacks & Totes