Shop All Hex Keys
Klein Tools
Torx(R) T-Handle Torx(R) Key, T40 Tip Size
Mfr # JTH6T40
Zoro # G3201305
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6T40
- Zoro # G3201305
- UPC # 092644337581
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | T40 |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Tether Capable |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Number of Tips | 2 |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Description
T40 TorxJourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Small Wheel Dresser (9682901)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T20 Tip Size (JTH6T20)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/32" Tip Size (BL14)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- Klein Tools Wrenches